Elixir 11182-U 0.013-0.056 Gauge Acoustic Guitar - 80-20 Bronze Medium Nanoweb Coating
Mfr # 11182-U
Zoro # G903869039
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 11182-U
- Zoro # G903869039
- UPC # 733132111824
- Country of Origin China
- Category Indoor Game Tables
Description
Prolong your tone with the same acoustic guitar strings that experienced players worldwide trust to keep their incredible tone longer than any other string . Unlike other string brands, Elixir Strings coats the whole string. This protects not only the outer string surface but also the gaps between the windings where common tone-deadening gunk typically builds up in other brands' coated and uncoated guitar strings. Anti-Rust Plating on plain steel strings ensures longer tone life for the entire set. Who wouldn't love more quality playing time between the hassle and cost of string changes Premium by design, these acoustic strings constructed with 80/20 (80% copper, 20% zinc) bronze wrap wire boast a crisp, bright tone with an expressive, vibrant presence. Compared to our original POLYWEB Coating, the ultra-thin NANOWEB Coating allows a more traditionally textured, "uncoated" feel. For a slicker, gentler feel, try the original POLYWEB Coating on our 80/20 Bronze Acoustic Strings, which also feature a more robust and rounded tone.
Specifications- Gauge: 0.013-0.056 Gauge
- Dimension: 10.2 x 11.9 x 12.7 cm
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2 in. W X 3 in. L White Vinyl K Downspout Connector (M0623)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- JOHN DEERE 10 Tine Steel Bedding Fork 30 in Wood Handle (BPJ-10-JD)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- TOY TIME Texas Holdem Card Shuffler (644512HLC)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- WHITECAP TEAK 2-in-1 Backgammon/Checkerboard Set (60090)
- REMINGTON INDUSTRIES Guitar Pickup Cable: 4 Conductors (28 AWG) w/ Drain Wire & Shield, 0.126" OD, 250 ft Length (GSPC-4C250)
- SAGA Cremona Maestro Master and Soloist Violin Outfit - Dark Brown (SV-1600)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- Elixir Indoor Game Tables