Shop All Indoor Game Tables
Elixir
Elixir 11100-U Polyweb 80-20 Bronze Medium Acoustic Guitar Strings Set
Mfr # 11100-U
Zoro # G103869037
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 11100-U
- Zoro # G103869037
- UPC # 733132111008
- Country of Origin China
- Category Indoor Game Tables
Description
Elixir Strings with original POLYWEB coating have a balanced tone and smooth response. They feel comfortably smooth and reduce finger squeak. Elixir Strings are coated in a unique way to protect wound strings from your DNA and other contaminants. A flexible, strong, yet micro-thin polymer tube defends the Critical Zone of Tone from invading enemies. Nothing (including the coating) gets between the windings. The result Strings that sound and feel their best three to five times longer than ordinary strings.
Features- Reduced finger squeak
- Smooth response
- Guitar Type: Acoustic
- Number of Strings: 6
- Coated: Yes (Polyweb Coating)
- Gauges: 0.010, 0.014, 0.023, 0.030, 0.039, 0.047
- Core Material: Steel
- Winding Material: 80/20 Bronze
- Winding Type: Round Wound
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Roll Over (951-14075A)
- MTD Screw-Muffler (710-04188A)
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Eggplant (PSH3-100-EP)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- SAGA Cremona Maestro Master and Soloist Violin Outfit - Dark Brown (SV-1600)
- Elixir Indoor Games