Shop All Indoor Game Tables
Elixir
Elixir 11027-U Nanoweb 80-20 Bronze Custom Light Acoustic Guitar Strings Set
Mfr # 11027-U
Zoro # G103869044
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 11027-U
- Zoro # G103869044
- UPC # 733132110278
- Country of Origin China
- Category Indoor Game Tables
Description
Acoustic Guitar Strings, Set for steel string guitar Custom Light, 80/20 Bronze - wound, Polyweb Coating In recent years, ELIXIR have revolutionized the world of guitar strings. The use of a special coating developed by Gore ensures great playability, reduces string noise and extends the lifespan many times over. In contrast to Nanoweb, the coating of the Polyweb strings is somewhat thicker, which makes their sound slightly warmer.
Features- Extra-long life
- Phosphor Bronze
- Warm tone
- Guitar Type: Acoustic
- Number of Strings: 6
- Coated: Yes (Nano web Coating)
- Gauges: 0.010, 0.014, 0.023, 0.030, 0.039, 0.047
- Core Material: Steel
- Winding Material: 80/20 Bronze
- Winding Type: Acoustic Wound
- Country of Origin: United States
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Cs8 5 Carburetor Float (63 757 08-S)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- MTD Axle Asm-Front (983-05145)
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- SAGA Saga LB-20 Full Size Carbon Graphite Violin Bow (LB-20)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- DRUM WORKSHOP Matador 11 Quinto Natural Gold (M750S-AW)
- GLD Viper 800 Electronic Dartboard (42-1034)
- Elixir Indoor Games