Shop All Indoor Game Tables
Elixir
Elixir 11025-U Polyweb 80-20 Bronze Custom Light Acoustic Guitar Strings Set
Mfr # 11025-U
Zoro # G403869102
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 11025-U
- Zoro # G403869102
- UPC # 733132110254
- Country of Origin China
- Category Indoor Game Tables
Description
Acoustic Guitar Strings, Set for steel string guitar Custom Light, 80/20 Bronze - wound, Polyweb Coating In recent years, ELIXIR have revolutionized the world of guitar strings. The use of a special coating developed by Gore ensures great playability, reduces string noise and extends the lifespan many times over. In contrast to Nanoweb, the coating of the Polyweb strings is somewhat thicker, which makes their sound slightly warmer.
Features- Extra-long life
- Phosphor Bronze
- Warm tone
- Guitar Type: Acoustic
- Number of Strings: 6
- Coated: Yes (Nano web Coating)
- Gauges: 0.010, 0.014, 0.023, 0.030, 0.039, 0.047
- Core Material: Steel
- Winding Material: 80/20 Bronze
- Winding Type: Acoustic Wound
- Country of Origin: United States
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Leveling Arm for Universal Products (3013-1639)
- A & I PRODUCTS Heater, Tank 14" x6" x3" (A-5B850)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- MTD Brake Asm-Deck (983-04525)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- TOY TIME Crazy Diamonds Slot Machine Bank - Authentic Replication (560671DFL)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- HALEX Dart Competition18Gr Cd3 (40-66200)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- Elixir Indoor Games