Shop All Indoor Game Tables
Elixir
Elixir 11002-U Nanoweb 80-20 Bronze Extra Light Acoustic Guitar Strings Set
Mfr # 11002-U
Zoro # G403869096
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elixir
- MFR # 11002-U
- Zoro # G403869096
- UPC # 733132110025
- Country of Origin China
- Category Indoor Game Tables
Description
Elixir Strings with the Polyweb coating have the warm tone and smooth action of non-coated strings, yet they feel like softer to the touch. The ultra-thin Polyweb coating keeps these strings sounding fresh and new for a lot longer than conventional strings. The Ployweb coating cuts down on finger squeak while reducing the bite of the strings on your fingers. They have a mellow and warm tone, and maintain their original sound and feel longer than most strings.
Features- Extra-long life
- Phosphor Bronze
- Warm tone
- Guitar Type: Acoustic
- Number of Strings: 6
- Coated: Yes (Nano web Coating)
- Gauges: 0.010, 0.014, 0.023, 0.030, 0.039, 0.047
- Core Material: Steel
- Winding Material: 80/20 Bronze
- Winding Type: Round Wound
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Pre-Cleaner fits Massey Ferguson 383 390 390T 398 399 6110 6120 6130 (1693129M1)
- STENS Tinted Windshield 851-771 For E-Z-Go (851-771)
- GARDEN ZONE POULTRY NETTING 24""X50' (182450)
- STENS Throttle Control Cable 290-195 For Snapper 1-8188 (290-195)
- ELIXIR Elixir 11102-U Nanoweb 80-20 Bronze Medium Acoustic Guitar Strings Set (11102-U)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD16 (PCJD16)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- HD HD PMI552 10 C1 Como Adjustable Cabinet Legs - Chrome (PMI552 10 C1)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- PYLE Electric Musical Piano Keyboard - Portable and Foldable Electronic Piano Keyboard with 88 Standard K (PKBRD8100)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- Elixir Indoor Game Tables