Shop All Back Braces
Elite Wear
Back Support Belt, Hi-Viz Orange, Size: Small
Mfr # BB800FO (S)
Zoro # G001289234
original price:
$10.69
36% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Wear
- MFR # BB800FO (S)
- Zoro # G001289234
- UPC # 810007197425
- Country of Origin China
- Category Back Braces
Dimensions
Size | Small |
Details
Color | Orange |
Description
Hi-Vis Orange back support belt, elastic suspenders with adjustable clips, elastic outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- JJ KELLER Caution, Stay Back, 14" x 10", Vinyl (8001243)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18 (T1-1015-HI_12x18)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Navy (18151)
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL (BB800FO (XL))
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- Elite Wear Back Braces