Shop All Back Braces
Elite Wear
Back Support Belt, Hi-Viz Green, Size: XL
Mfr # BB800FG (XL)
Zoro # G601289085
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Wear
- MFR # BB800FG (XL)
- Zoro # G601289085
- UPC # 810007197388
- Country of Origin China
- Category Back Braces
Dimensions
Size | XL |
Details
Color | Green |
Description
Hi-Vis Lime Green Back Support Belt,elastic suspenders with adjustable clips, elastic outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO250B)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Small (BB800FO (S))
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- MAGID Elastic Back Support Belt, L (BS9000-L)
- Elite Wear Back Braces