Shop All Back Braces
Elite Wear
Back Support Belt, Hi-Viz Green, Size: Medium
Mfr # BB800FG (M)
Zoro # G301289170
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elite Wear
- MFR # BB800FG (M)
- Zoro # G301289170
- UPC # 810007197364
- Country of Origin China
- Category Back Braces
Dimensions
Size | Medium |
Details
Color | Green |
Description
Hi-Vis Lime Green Back Support Belt,elastic suspenders with adjustable clips, elastic outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- STAIRMASTER 11" Stair Tread 3'6" Black (511-BLA36)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Small (BB800FO (S))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- ELITE WEAR Back Support Belt, Black, Size: Medium (BB800BK (M))
- Elite Wear Back Braces