Shop All Back Braces
Elite Wear
Back Support Belt, Hi-Viz Green, Size: 3XL
Mfr # BB800FG (3XL)
Zoro # G401289155
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Wear
- MFR # BB800FG (3XL)
- Zoro # G401289155
- UPC # 810007197401
- Country of Origin China
- Category Back Braces
Dimensions
Size | 3XL |
Details
Color | Green |
Description
Hi-Vis Lime Green Back Support Belt,elastic suspenders with adjustable clips, elastic outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Small (BB800FO (S))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 2XL (BB800FG (2XL))
- CONDOR Belt, Lifting, Universal (1UM53)
- Elite Wear Ergonomics