Shop All Back Braces
Elite Wear
Back Support Belt, Hi-Viz Green, Size: 2XL
Mfr # BB800FG (2XL)
Zoro # G401289179
original price:
$13.16
14% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Wear
- MFR # BB800FG (2XL)
- Zoro # G401289179
- UPC # 810007197395
- Country of Origin China
- Category Back Braces
Dimensions
Size | (2XL) |
Details
Color | Green |
Description
Hi-Vis Lime Green Back Support Belt,elastic suspenders with adjustable clips, elastic outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 4XL (BB800FO (4XL))
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- ELITE WEAR Back Support Belt, Black, Size: Medium (BB800BK (M))
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- Elite Wear Ergonomics