Shop All Back Braces
Elite Wear
Back Support Belt, Black, Size: Small
Mfr # BB800BK (S)
Zoro # G601289184
original price:
$10.32
13% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elite Wear
- MFR # BB800BK (S)
- Zoro # G601289184
- UPC # 810007197289
- Country of Origin China
- Category Back Braces
Dimensions
Size | Small |
Details
Color | Black |
Description
Back Support Belt, elastic suspenders with adjustable clips, elastic black outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5 (LCU4-0530-RD_5X3.5)
- 2W INTERNATIONAL Vinyl Poncho, White (7010-VP WT)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL (BB800FO (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x25", Black (EGO11091)
- Elite Wear Ergonomics