Shop All Back Braces
Elite Wear
Back Support Belt, Black, Size: Medium
Mfr # BB800BK (M)
Zoro # G001289265
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Wear
- MFR # BB800BK (M)
- Zoro # G001289265
- UPC # 810007197296
- Country of Origin China
- Category Back Braces
Dimensions
Size | Medium |
Details
Color | Black |
Description
Back Support Belt, elastic suspenders with adjustable clips, elastic black outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- CAROLINA SHOE Work Boots, Mens, 8, D, Pull On, 10inH, Brn, PR (CA4582)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- CLC WORK GEAR CLC 5000M Back Support Belt, M, 32 to 38 in Fits to Waist (5000M)
- Elite Wear Ergonomics