Shop All Back Braces
Elite Wear
Back Support Belt, Black, Size: 4XL
Mfr # BB800BK (4XL)
Zoro # G301289057
original price:
$13.31
14% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elite Wear
- MFR # BB800BK (4XL)
- Zoro # G301289057
- UPC # 810007197340
- Country of Origin China
- Category Back Braces
Dimensions
Size | 4XL |
Details
Color | Black |
Description
Back Support Belt, elastic suspenders with adjustable clips, elastic black outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- POWERWELD FR Cotton Welding Apron, 9oz Green, 36 in. Length (PWGFRA36)
- ZING Lockout Kit, Filled, Electrical (2734)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Poly/Fleece, Black (6840)
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Small (BB800FO (S))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 2XL (BB800FG (2XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- Elite Wear Back Braces