Shop All Back Braces
Elite Wear
Back Support Belt, Black, Size: 3XL
Mfr # BB800BK (3XL)
Zoro # G401289087
original price:
$12.80
14% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elite Wear
- MFR # BB800BK (3XL)
- Zoro # G401289087
- UPC # 810007197333
- Country of Origin China
- Category Back Braces
Dimensions
Size | 3XL |
Details
Color | Black |
Description
Back Support Belt, elastic suspenders with adjustable clips, elastic black outer panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL (BB800FO (XL))
- ELITE WEAR Back Support Belt, Black, Size: Medium (BB800BK (M))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- Elite Wear Back Braces