Shop All Bath Towels
Elite Pearl
12 x 12 Washcloths , 12PK
Mfr # INST-1212-1
Zoro # G806171703
product price: $58.99
/pk 12, $4.92/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Ring-Spun Cotton
- Width 12
- Length 12
- Color White
- Weight 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Pearl
- MFR # INST-1212-1
- Zoro # G806171703
- UPC # 764950205518
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 12 |
Size | 12 in x 12 in |
Length | 12 |
Details
Item | Wash Cloth |
Material | 100% Ring-Spun Cotton |
Color | White |
Weight | 10.8 |
Description
HOTEL BATH TOWEL PACK: Monarch Brands quick-drying light Elite towel collection is made of 86/14 cotton/poly blend. Made from budget-friendly 16S open end yarn, the poly ground construction coupled with cotton pile delivers a longer lasting towel that outranks competitive bathroom bath towels in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
ELITE TOWEL SETS: Originally designed for the hospitality market, Elite bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR ELITE HAND TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK BATH TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
ELITE TOWEL SETS: Originally designed for the hospitality market, Elite bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR ELITE HAND TOWEL SETS: Our soft, lightweight bath towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk bath towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK BATH TOWEL CAR DRYING TOWEL?: Although not designed for it, toward the end of their life, these can also be cut and used as towel rags for general cleaning around the house, the shop floor, garage or to dry your car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- LAS RAYAS Towels Bllue, 4PK (BT-HS3060-15BL)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- HASTINGS HOME 6 Piece Bathroom Towel Set | Luxurious Spa Quality |100 Percent Cotton | Machine Washable (Green) (145399PTV)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Purple (900GSM FACE PR)
- Elite Pearl Bath Towels