Elite Gear

Electrician's Pocket Tool Pouch


product price: $10.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tool Storage Type Included Pouch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Electrician's Pocket Tool Pouch
Tool Storage Type Included Pouch

Description

Tool Pouch, Number of Pockets 10, Width (In.) 7-1/2, Depth (In.) 6-1/4, Height (In.) 11, Fits Belts Up To (In.) 3, Polyester Material, Tan Color, Standard Tool(Accessory Needed for Tethering), (4) Large Main Pockets for Tools, Testers, (2) Smaller Pockets, and (4) Large Screwdriver Holders, Strap to Hold Electrical Tape, Metal Tape Clip and Tool Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.