Shop All Billiard Accessories
Elite Cues
Elite Cues ELBT01 Elite Break Cue - Big and Tall 01
Mfr # ELBT01
Zoro # G203955173
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Cues
- MFR # ELBT01
- Zoro # G203955173
- Country of Origin China
- Category Billiard Accessories
Description
Features
- Tip: 10 layered, vacuum sealed, 13mm proprietary boar skin tip
- Ferrule: 1 In. Fiber linen ferrule
- Shaft: 31 In. AAA grade Canadian hard rock maple with longer pro taper
- Collar: None
- Joint: Wood to wood, 5/16 18 stainless steel pin
- Forearm: Canadian hard rock maple with 4 rosewood points and red stained maple veneers
- Wrap: None
- Sleeve: Rosewood with gold Elite symbol
- Butt Plate: Black composite
- Bumper: Black rubber
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle (28252100)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 3/4 Male Garden Hose Adapter (493521)
- KOHLER Cover Rocker (12 096 47-S)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- WAVE7 Wave7 DJRBBS200 Dale Jr Billiard Ball Set (DJRBBS200)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- Elite Cues Billiard Accessories