Shop All Billiard Accessories
Elite Cues
Elite Cues ELBKHVY Elite Break Cue - Heavy
Mfr # ELBKHVY
Zoro # G503987874
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elite Cues
- MFR # ELBKHVY
- Zoro # G503987874
- Country of Origin China
- Category Billiard Accessories
Description
Features
- Tip: 13.5mm phenolic tip
- Ferrule: 1 In. phenolic ferrule
- Shaft: 29 In. AAA grade Canadian hard rock maple with a shorter taper and a unique 2 In. wooden billiards pin
- Collar: Stainless steel
- Joint: Wood-to-wood, 5/16 3 pin
- Forearm: Ebony stained maple with two thin silver rings and a gold Elite symbol
- Wrap: Black Irish linen with white specks
- leeve: None
- Butt Plate: Stainless steel
- Bumper: Black rubber
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD Novagard 02-MR4103-10C1 NovaFlex Metal Roof Sealant - 10.3 oz. Tube, Silver Metallic (02-MR4103-10C1)
- LOGO BRANDS Miami 24 Can Cooler (169-63)
- IGLOO Beverage Jug, Gray, 1 gal (31388)
- KRAFT TOOL 37-tine Asphalt Lute with 84"L Magnesium Handle (GG836)
- HOLLAND BAR STOOL CO 8 Ft. Texas State Billiard Table Cover (BCV8TexsSt)
- SLUGFEST SUPPLIES Syracuse University Billiard Cue Stick (SL1256246)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- ACTION CUES Action Cues ECO01 Action Eco with Black Ferrule (ECO01)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Air Force Billiard Table Cover (BCV7AirFor)
- BILLIARDS ACCESSORIES Billiards Accessories TP50581P Plastic Corner Side Castings (TP50581P)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- Elite Cues Billiard Accessories