Shop All LED Light Bulbs
Elitco Lighting
Elitco Lighting G14LED102V1-6PK 2700K Non-dimmable 4 watts LED G14 Light Bulb - Pack of 6
Mfr # G14LED102V1-6PK
Zoro # G103715860
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elitco Lighting
- MFR # G14LED102V1-6PK
- Zoro # G103715860
- UPC # 842814170896
- Country of Origin China
- Category LED Light Bulbs
Description
The multipurpose G14LED102 LED Filament light bulbs offer a warm, white light ideal for low-light situations. The 2700K bulb offers 165 lumens, and can replace standard 25-watt bulbs. Average life is 15,000 hours.
Features- Energy Saving LED bulbs using 75% less energy compared to standard bulb bulbs
- Designed to provide 15,000 hours of life in dry locations
- Dimmable with most Lutron dimmers
- Dimming from 5% to 100%
- Pack of 6
- Wattage: 4 watts
- Style: Traditional
- Collection: Ara
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Bulb Halogen 35W Westek (UC200XB)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12442)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (G8) (BP20G8/830/LED)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- SYLVANIA Bulb Light Led Mr16 10Yr 35W (79129)
- SATCO 12.5W, Bulb, LED, 12.5W, A19, Medium Base, Type, A19, Cool White Temp. Frost, Non-Dimmable, PK 4 (S8489)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- Elitco Lighting LED Light Bulbs