Shop All LED Light Bulbs
Elitco Lighting
Elitco Lighting A19LED803-6PK 2700K LED A19 Light Bulb; 10 watts 800 Lumens Non-Dimmable - Pack of 6
Mfr # A19LED803-6PK
Zoro # G503715859
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elitco Lighting
- MFR # A19LED803-6PK
- Zoro # G503715859
- UPC # 842814165809
- Country of Origin China
- Category LED Light Bulbs
Description
The A19LED803 bulbs are perfect for providing 2700K of natural light in your bedrooms or living room. With 800 lumens, you can replace your current 40-watt bulbs with these stylish and energy-efficient LED bulbs that offer 15,000 hours of life. These nondimmable bulbs come in a pack of six and will bring a warm, cozy feeling to your casual spaces.
Features- Energy Saving LED bulbs using 75% less energy compared to standard bulb bulbs
- Designed to provide 15,000 hours of life in dry locations
- Dimmable with most Lutron dimmers
- Dimming from 5% to 100%
- Pack of 6
- Color: White
- Diameter: 2.36"
- Size: 2.36 x 4.21 in.
- Housing Material: AL Plus PC
- Wattage: 10 watts
- Lumens: 800
- Color Temperature: 2700K
- Collection: Raedyn
- Weight: 0.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- WESTINGHOUSE LED BULB ED28 DL CLR 45W (5242100)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 16-Pack (LR21424-16PK)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SYLVANIA Natural LED Bulb, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Clear (40875)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- ILC Replacement for Philips F32t8/tl735/alto LED Replacement replacement light bulb lamp (F32T8/TL735/ALTO LED REPLACEMENT PHILIPS)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- Elitco Lighting LED Light Bulbs