Shop All LED Light Bulbs
Elitco Lighting
Elitco Lighting A19LED207-6PK 3000K LED A19 Light Bulb; 10 watts 800 Lumens Dimmable - Pack of 6
Mfr # A19LED207-6PK
Zoro # G203715807
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elitco Lighting
- MFR # A19LED207-6PK
- Zoro # G203715807
- UPC # 842814165816
- Country of Origin China
- Category LED Light Bulbs
Description
Ideal use for household lighting in living room, kitchen, dining room, bed rooms, and more. This A19 low wattage, energy efficient bulb is also great for business lighting in retail stores, restaurants, bars, clubs, hotels and many other rooms and spaces were lights stay on for long periods of time.
Features- Energy Saving LED bulbs using 75% less energy compared to standard bulb bulbs
- Designed to provide 15,000 hours of life in dry locations
- Dimmable with most Lutron dimmers
- Dimming from 5% to 100%
- Pack of 6
- Color: Clear Glass
- Wattage: 10 watts
- Lumens: 800
- Collection: Raedyn
- Color Temperature: 3000K
- Light Shape: A19
- Weight: 0.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hygrade Cf32l/t/e/835 replacement light bulb lamp (CF32L/T/E/835 HYGRADE)
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- ELITCO LIGHTING Elitco Lighting A19LED803-6PK 2700K LED A19 Light Bulb; 10 watts 800 Lumens Non-Dimmable - Pack of 6 (A19LED803-6PK)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 12-Pack (LR21444-12PK)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- Elitco Lighting LED Light Bulbs