Shop All Turn Signal Lights, and Side Marker Lights
Eliminator Lighting
ELIMINATOR LIGHTING LLC E107 Eight socket control reliable rack mount power center
Mfr # E107
Zoro # G404089523
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eliminator Lighting
- MFR # E107
- Zoro # G404089523
- UPC # 855666000075
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
The E 107 is a reliable rack mount power center. This unit has 8 lighted switches that control 8 individual sockets on the rear of the unit. When a power switch is glowing the power outlet on the rear of the unit that matches the switch will be active. The unit can handle a maximum of 15 amps. The unit is protected by a 15 amp breaker on the rear of the unit. If the switches do not turn on reset the breaker in the rear. Weight: 4 lbs. Size: 2"H x 19"W x 5"L Breaker: 15 Amp Supply Voltage: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD RATCHET STRAPS (2-PACK) W/ MOUNTING BRACKETS FOR ALL PURPOSE STEEL VAN RACK (23101-3-01)
- ILC Replacement For JOHN DEERE SE501447 STARTER (SE501447 STARTER)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- OVERTIME Corner Lights for 92 to 06 Ford Econoline- Clear - 10 x 10 x 12 in. (OV3190198)
- GROTE Oval Side Turn/Marker Lamp (52533)
- PETERSON MANUFACTURING DOUBLE FACE AMBER PARK AND TURN SIGNAL (313AA)
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- SPEC-D TUNING 09-16 Dodge Ram Quad Lamp Headlights Chrome (2LH-DGP09-Q-RS)
- RIGID INDUSTRIES D-SERIES HYPERSPOT SM /2 (504713)
- SPEC-D TUNING 00-05 Toyota Celica Projector Headlight Black With LED Drl (LHP-CEL00JM-RS)
- Eliminator Lighting Automotive Lighting