Shop All Water Purification Systems
Elga
Water Purification System, Type I, 2Lpm
Mfr # CLXXXUVM2
Zoro # G0091522
product price: $6,622.99
/ea
Free Shipping & Returns
$6,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Type Type I
- Max. Output Flow 2 lpm
- Purified Water Resistivity 18.2 megaohm
- Max. Inlet Pressure Range 0 to 10 psi
- Endotoxins, RNase/DNase Removal Removed When Fitted with LC197 Biofilter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # CLXXXUVM2
- Zoro # G0091522
- Country of Origin United Kingdom
- Category Water Purification Systems
Dimensions
Inlet Pipe Size | 5/16 in OD Tube |
Outlet Pipe Size | 1/4 in FNPT, 7/16 in Hose Barb |
Details
Water Type | Type I |
Item | Water Purification System |
Max. Output Flow | 2 lpm |
Purified Water Resistivity | 18.2 megaohm |
Max. Inlet Pressure Range | 0 to 10 psi |
Endotoxins, RNase/DNase Removal | Removed When Fitted with LC197 Biofilter |
Inlet Water Temp. Range | 1-40 Degrees C |
Application | POU Polisher |
Bacteria Removal | Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL |
Includes | 1/2 in FNPT Adapter |
Total Organic Carbons | 1-3 ppb |
Particulate Removal | 0.2um When Fitted with LC134 POU Filter |
Voltage | 100-240V AC |
Description
Water Purification System, Inlet Pipe Size 5/16 in OD Tube, Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb, Max. Inlet Pressure Range 0 to 10 psi, Purified Water Resistivity 18.2 megaohm, Water Type Type I, Max. Output Flow 2 lpm, Voltage 100-240V AC, Inlet Water Temp. Range 1-40 Degrees C, Total Organic Carbons 1-3 ppb, Bacteria Removal Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Removed When Fitted with LC197 Biofilter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- THERMO SCIENTIFIC NALGENE Nalgene 10 Ml Automatic Self-Zeroing Acr (3640-0010)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- SOLENIS 25LB 3 Chlor Tablets (42046)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 24" H, Deionizer (HY-122-DI-HC)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- Elga Water Purification