Shop All Water Purification Systems
Elga
Water Purification System, Type I, 2Lpm
Mfr # CLXXXUFM2
Zoro # G0091531
product price: $5,830.99
/ea
Free Shipping & Returns
$5,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Type Type I
- Max. Output Flow 2 lpm
- Purified Water Resistivity 18.2 megaohm
- Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb
- Particulate Removal Ultrafiltration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # CLXXXUFM2
- Zoro # G0091531
- Country of Origin United Kingdom
- Category Water Purification Systems
Dimensions
Outlet Pipe Size | 1/4 in FNPT, 7/16 in Hose Barb |
Inlet Pipe Size | 5/16 in OD Tube |
Details
Item | Water Purification System |
Water Type | Type I |
Max. Output Flow | 2 lpm |
Purified Water Resistivity | 18.2 megaohm |
Particulate Removal | Ultrafiltration |
Includes | 1/2 in FNPT Adapter |
Endotoxins, RNase/DNase Removal | Removed |
Max. Inlet Pressure Range | 0 to 10 psi |
Application | POU Polisher |
Bacteria Removal | Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL |
Total Organic Carbons | 3-10 ppb |
Voltage | 100-240V AC |
Inlet Water Temp. Range | 1-40 Degrees C |
Description
Water Purification System, Inlet Pipe Size 5/16 in OD Tube, Outlet Pipe Size 1/4 in FNPT, 7/16 in Hose Barb, Max. Inlet Pressure Range 0 to 10 psi, Purified Water Resistivity 18.2 megaohm, Water Type Type I, Max. Output Flow 2 lpm, Voltage 100-240V AC, Inlet Water Temp. Range 1-40 Degrees C, Total Organic Carbons 3-10 ppb, Bacteria Removal Less Than 0.1 CFU/mL w/ Filter, Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Removed, Particulate Removal Ultrafiltration, Application POU Polisher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- YSI Confidence Solution, Pint, PK6 (5580)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- Elga Water Purification Systems