Shop All Water Purification Cartridges & Accessories
Elga
Uv Lamp 185 254Nm Purelab Flex
Mfr # LC210-02
Zoro # G0091285
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos. PF1XXXXM2, PF1XXXXM3, PF1XXXXM4
- Application Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # LC210-02
- Zoro # G0091285
- Country of Origin Hungary
- Category Water Purification Cartridges & Accessories
Details
Item | UV Lamp |
For Use With | Mfr. Nos. PF1XXXXM2, PF1XXXXM3, PF1XXXXM4 |
Application | Water |
Description
Consumable, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Ferroin Indicator (R-5003-2)
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- ELGA Ro Module Flex (LC217)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- ELGA Uv Lamp (LC118)
- ELGA Labpure S5 Purification Classic (LC186)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- Elga Water Purification