Shop All Water Purification Cartridges & Accessories
Elga
Twin Pk Cartridge Option R S 7 15, PK2
Mfr # LC141
Zoro # G0090752
product price: $321.99
/pk 2, $161.00/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pretreated Water
- Microns Ion Exchange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # LC141
- Zoro # G0090752
- Country of Origin United Kingdom
- Category Water Purification Cartridges & Accessories
Details
Item | Consumable |
For Use With | Pretreated Water |
Microns | Ion Exchange |
Description
Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- ELGA Uv Lamp (LC118)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ELGA Ro Module Flex (LC217)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- ELGA Labpure S1 Ro Feed Ultra (LC182)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- Elga Water Purification