Shop All Water Purification Cartridges & Accessories
Elga
Replacement Vision
Mfr # VC125
Zoro # G0091349
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tap Water
- Microns Ion Exchange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # VC125
- Zoro # G0091349
- Country of Origin United Kingdom
- Category Water Purification Cartridges & Accessories
Details
Item | Consumable |
For Use With | Tap Water |
Microns | Ion Exchange |
Description
Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With Tap Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- ELGA Uv Lamp (LC118)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- ELGA Purelab 3000 7000 Purification (LC187)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- Elga Water Purification Cartridges & Accessories