Shop All Water Purification Cartridges & Accessories
Elga
Replacement Cartrige, B114, PK4
Mfr # C114/4
Zoro # G0090859
product price: $140.99
/pk 4, $35.25/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16D212
- Microns ion exchange
- Application Tap Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # C114/4
- Zoro # G0090859
- Country of Origin Italy
- Category Water Purification Cartridges & Accessories
Details
Item | REPLACEMENT CARTRIGE |
For Use With | 16D212 |
Microns | ion exchange |
Application | Tap Water |
Description
REPLACEMENT CARTRIGE, For Use With 16D212, Application Tap Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- ELGA Uv Lamp (LC118)
- ELGA Purelab 3000 7000 Purification (LC187)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- ELGA Ro Module Flex (LC217)
- ELGA Labpure S5 Purification Classic (LC186)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- Elga Water Purification