Shop All Water Purification Cartridges & Accessories
Elga
Purification Purelab Flex 3 4
Mfr # LC214
Zoro # G0091321
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pretreated Water
- Microns Ion Exchange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # LC214
- Zoro # G0091321
- Country of Origin United Kingdom
- Category Water Purification Cartridges & Accessories
Details
Item | Consumable |
For Use With | Pretreated Water |
Microns | Ion Exchange |
Description
Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 5mm, 1 lb (GFT005)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- ELGA Labpure S5 Purification Classic (LC186)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- ELGA Labpure S1 Ro Feed Ultra (LC182)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ELGA Purelab 3000 7000 Purification (LC187)
- ELGA Uv Lamp (LC118)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- Elga Water Purification Cartridges & Accessories