Shop All Water Purification Cartridges & Accessories
Elga
Pou Bacteria 0.2Um Filter
Mfr # LC145
Zoro # G0090761
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pretreated Water
- Compliance HIMA
- Microns 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # LC145
- Zoro # G0090761
- Country of Origin United Kingdom
- Category Water Purification Cartridges & Accessories
Details
Item | Consumable |
For Use With | Pretreated Water |
Compliance | HIMA |
Microns | 0.2 |
Description
Consumable, 0.2 Microns, Height (In.) 4.5, Dia. (In.) 1.5, Connection Mnpt, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 1/4, For Use With Pretreated Water, Compliance HIMA, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- ELGA Labpure S5 Purification Classic (LC186)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ELGA Labpure S1 Ro Feed Ultra (LC182)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- ELGA Ro Module Flex (LC217)
- RESINTECH 25 Micron, 3 in O.D., Neutralization/Taste Cartridge (AF-10-4210)
- Elga Water Purification Cartridges & Accessories