Shop All Water Purification Cartridges & Accessories
Elga
Endoguard 5000 Uf Membrane
Mfr # LC151
Zoro # G0090822
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pretreated Water
- Microns UF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elga
- MFR # LC151
- Zoro # G0090822
- Country of Origin Germany
- Category Water Purification Cartridges & Accessories
Details
Item | Consumable |
For Use With | Pretreated Water |
Microns | UF |
Description
Consumable, UF Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges Required No, Service Life (GPM) Contact Elga, Connection (In.) 5/16, For Use With Pretreated Water, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 6 in. Round Glass Dish with Lid Blue/Clear (6017398)
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- ELGA Uv Lamp (LC118)
- ELGA Purelab 3000 7000 Purification (LC187)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- Elga Water Purification Cartridges & Accessories