Elf Stor 83-DT5519 5072 40 in. Tall Wrapping Paper Storage Box with Lid; Red
Mfr # 83-DT5519
Zoro # G304012300
Product Information
- Brand Elf Stor
- MFR # 83-DT5519
- Zoro # G304012300
- UPC # 610708147237
- Country of Origin Unknown
- Category Storage Totes & Containers
Description
Tired of pulling out flattened or wrinkled rolls of paper from your closet left over from the previous holiday The Elf Stor has made it easy to store away those left-over and unused rolls of wrapping paper. This innovative, heavy-duty organizer is designed specifically to protect your wrapping paper, never to find them crushed or wrinkled the next year. Unlike many wrapping paper storage containers, Elf Stor designed this wrapping paper storage unit to hold your 40 inch rolls of paper used during the Holidays, Birthdays, Weddings, Baby Showers and more! This storage box stands up against the competition with its heavy duty construction, stitched seams, and gussets ensure that this storage box will be ready for duty year after year. With the Elf Stor, Christmas has never been so easy.
Features- 2.25' pockets hold 20 paper rolls
- Easy assembly
- Keeps wrapping paper neat and fresh for the next season
- Makes putting away and finding your holiday wrappings easy year after year
- Pockets for flat items such as birthday paper or gift bags
- 5072 40 in. Tall Wrapping Paper Storage Box with Lid
- Color: Red
- Size: 40"
- Dimension: 40.5' x 13.25' x 11.5''
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- ZORO SELECT Dual Drum Plug, Polyethylene, PK10 (GTPV10H)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20.5)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 26 in L, 17 3/4 in W, 12 1/4 in H (4415GRBKYL.06)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- STOREX Stacking Container, Multiple, Plastic, 10 in L, 12 5/8 in W, 7 3/4 in H, 4 gal Volume Capacity (61514U06C)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085280)
- Elf Stor Storage Totes & Containers