Shop All Holiday Decor
Elf Stor
Elf Stor 83-DT5025 Premium Christmas Tree Poly Large Storage Bag - 9 x 4 ft. for 7.5 ft.
Mfr # 83-DT5025
Zoro # G403719599
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elf Stor
- MFR # 83-DT5025
- Zoro # G403719599
- UPC # 791769439582
- Country of Origin Unknown
- Category Holiday Decor
Description
If you are looking for a way to store away your Christmas tree, but don't want to take it apart completely and try to stuff it into a duffle bag, then Elf Stor has just what you need. This 3mil thick Poly bags are designed to protect your Christmas tree while it is still standing. All you have to do is take the bag off next year and decorate your tree. No more trying to figure out what part is 'Part A' and what part is 'Part B'.
Features- Holds up to a 7.5 foot tree
- Great for trees, furniture, mattresses, and more
- Protects from dirt and dust, moisture, and vermin
- Great for long or short term storage
- Premium Christmas Tree Poly Large Storage Bag
- Size: Large
- Tree Size: 9 x 4 ft. for 7.5 ft.
- Dimension: 9' x 4' when laid flat
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- ELF STOR Elf Stor 83-DT5513 5066 Premium Christmas Tree Bag Holiday Large for Up to 7.5 ft. (83-DT5513)
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Brown (QI004155.BR)
- L & L Gerson Multicolored Figurine Indoor Christmas Decor (2593810)
- BUFFALO Snow Fluff Christmas Decoration Polyester (B00316-CS)
- NEARLY NATURAL 24 in. Plum Blossom Pine Wreath (4551)
- SEASONS Crazy Bones Prelit Skull Halloween Decor (W82463)
- Elf Stor Holiday Decor