Shop All Vise and Clamp Parts
Elesa
Without adjustable ring-nut, LAC.80 p-M8x25
Mfr # LAC.
Zoro # G2313371
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Papercord
- Width 16.5
- Height 8.75
- Length 12.25
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # LAC.
- Zoro # G2313371
- Country of Origin Italy
- Category Vise and Clamp Parts
Dimensions
Width | 16.5 |
Height | 8.75 |
Length | 12.25 |
Details
Material | Papercord |
Color | Espresso |
Description
Without adjustable ring-nut, LAC.80 p-M8x25
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #30 (11060)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (2313s)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- ELESA Two-way clamp, MSX.56-C-10-12 (MSX-C)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- OTC Aluminum Vise Inserts (4786)
- HHIP SM815.18L Insert Screw (2100-0051)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- Elesa Machine Tool Parts