Shop All Wing Nuts
Elesa
Wing Nut, M8, Brass, Matte, 36 mm Ht, 35 mm Max Wing Span
Mfr # ESN.
Zoro # G2276308
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Brass
- Finish Matte
- Overall Height 36 mm
- Maximum Wing Span 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Overall Height | 36 mm |
Base Diameter | 20 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 35 mm |
System of Measurement | Metric |
Description
Single wing nuts, ESN.70 B-M8-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 100mm, PK25 (M07840.120.0100)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 25 PK (55147)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700A87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- Elesa Wing Nuts