Shop All Wing Nuts
Elesa
Wing Nut, M8, Brass, Matte, 32 mm Ht, 63 mm Max Wing Span
Mfr # EWN-B-LP
Zoro # G2097826
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Brass
- Finish Matte
- Overall Height 32 mm
- Maximum Wing Span 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Overall Height | 32 mm |
Base Diameter | 19 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 63 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, EWN.63 B-M8-C1-LP
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.062.0600)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 50 mm L, 4 PK (933105)
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- X1 TOOLS Wing Nut, 5/16"-18, 40 PK (X1E-CON-WIG-NUT-1030x40)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- Elesa Wing Nuts