Shop All Wing Nuts
Elesa
Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span
Mfr # EWN-B
Zoro # G2303002
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Brass
- Finish Matte
- Overall Height 28 mm
- Maximum Wing Span 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Overall Height | 28 mm |
Base Diameter | 16 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 55 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.55 B-M8-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07195)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0062)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 5 PK (63796)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, 1 in Ht, 1.94 in Max Wing Span, 100 PK (50NWC188)
- Elesa Wing Nuts