Shop All Wing Nuts
Elesa
Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span
Mfr # EWN-B-LP
Zoro # G2095927
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Brass
- Finish Matte
- Overall Height 28 mm
- Maximum Wing Span 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8 |
Overall Height | 28 mm |
Base Diameter | 16 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 55 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, EWN.55 B-M8-C1-LP
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x5 In (1BAJ2)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0100)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (204603BG)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819A17-)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.67 in Ht, 1.41 in Max Wing Span, 500 PK (37NWS)
- Elesa Wing Nuts