Shop All Wing Nuts
Elesa
Wing Nut, M6, Stainless Steel, Matte, 24 mm Ht, 47 mm Max Wing Span
Mfr # EWN-SST
Zoro # G2238998
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6
- Material Stainless Steel
- Finish Matte
- Overall Height 24 mm
- Maximum Wing Span 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 24 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 47 mm |
Standards | AISI 303 |
System of Measurement | Metric |
Description
Stainless steel boss, threaded hole, with cap, EWN.48 SST-M6-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (E-37SS)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- MIDWEST FASTENER Wing Nut, 7/16"-20, Steel, Zinc Plated, 6 PK (39925)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Brass, 10 PK (71765)
- PEERLESS HARDWARE MFG Wing Nut, 5/16"-18, Steel, Plain (0-DE-709BS7-)
- Elesa Wing Nuts