Shop All Wing Nuts
Elesa
Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span
Mfr # EWN-SST
Zoro # G2058328
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6
- Material Stainless Steel
- Finish Matte
- Overall Height 20 mm
- Maximum Wing Span 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 20 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 40 mm |
Standards | AISI 303 |
System of Measurement | Metric |
Description
Stainless steel boss, threaded hole, with cap, EWN.40 SST-M6-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050160-025P1)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMG1)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65024)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span (U16250.075.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.043.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-CD-724C87-)
- Elesa Wing Nuts