Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span
Mfr # EWN-B
Zoro # G2303492
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 28 mm
- Maximum Wing Span 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 28 mm |
Base Diameter | 16 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 55 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.55 B-M6-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK (51NST)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33147)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819A17-)
- Elesa Wing Nuts