Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span
Mfr # EWN-B
Zoro # G2301648
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 28 mm
- Maximum Wing Span 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 28 mm |
Base Diameter | 16 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 55 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.55 B-M6-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33190.015.0053)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (B31810.016.0050)
- ZORO SELECT Pin Assortment, 14 Sizes, 225 pcs. (JBDL16S6112X)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- WATERWAY Wing Nut (519-7441)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-EF-788CS7-)
- Elesa Wing Nuts