Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span
Mfr # EWN-B-LP
Zoro # G2095461
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 28 mm
- Maximum Wing Span 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 28 mm |
Base Diameter | 16 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 55 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, EWN.55 B-M6-C1-LP
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Sealing Rings - Hygienic Design (7600-11-7-2-EPDM-85)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0004)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02848)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel, 5 PK (2JGL5)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- ZORO SELECT Wing Nut, 5/16"-18, Malleable Iron, Plain, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-DE-816BM7-)
- Elesa Wing Nuts