Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 24 mm Ht, 47 mm Max Wing Span
Mfr # EWN-B
Zoro # G2300738
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 24 mm
- Maximum Wing Span 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 24 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 47 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.48 B-M6-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK (60150-20)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- ZORO SELECT 5/8"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351204G)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- ZORO SELECT Wing Nut, #10-24, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U47550.019.0001)
- Elesa Wing Nuts