Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 24 mm Ht, 47 mm Max Wing Span
Mfr # EWN-B
Zoro # G2300561
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 24 mm
- Maximum Wing Span 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 24 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 47 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.48 B-M6-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 4 in L, 25 PK (694314G)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07566.050.0350)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600250-100P)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- ZORO SELECT Wing Nut, #6-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (0600632WN)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWSB)
- Elesa Wing Nuts