Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 24 mm Ht, 47 mm Max Wing Span
Mfr # EWN-B
Zoro # G2300062
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 24 mm
- Maximum Wing Span 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 24 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 47 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.48 B-M6-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38100.125.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.031.0275)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 20 PK (71781)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.44 in Ht, 2.76 in Max Wing Span, 5 PK (U16250.062.0001)
- Elesa Wing Nuts