Shop All Wing Nuts
Elesa
Wing Nut, M6, Brass, Matte, 21 mm Ht, 40 mm Max Wing Span
Mfr # CWN-B
Zoro # G2349211
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Brass
- Finish Matte
- Overall Height 21 mm
- Maximum Wing Span 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Overall Height | 21 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 40 mm |
System of Measurement | Metric |
Description
Brass boss, threaded blind hole, CWN.40 B-M6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Acorn Nut, 3/8"-16, Steel, Black Oxide, 3/4 in H (Z0296)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04110.050.0250)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (U07840.031.0043)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- X1 TOOLS Wing Nut, 1/4"-20, 30 PK (X1E-CON-WIG-NUT-1020x30)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK (50704)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- Elesa Wing Nuts