Shop All Wing Nuts
Elesa
Wing Nut, M5, Stainless Steel, Matte, 21 mm Ht, 40 mm Max Wing Span
Mfr # EWNM-SST
Zoro # G2263498
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5
- Material Stainless Steel
- Finish Matte
- Overall Height 21 mm
- Maximum Wing Span 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M5 |
Overall Height | 21 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 40 mm |
Standards | AISI 304 |
System of Measurement | Metric |
Description
Threaded blind hole, EWNM-SST-40-M5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 5 PK (4CAP6)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933706)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- X1 TOOLS Wing Nut, 5/16"-18, 40 PK (X1E-CON-WIG-NUT-1030x40)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- Elesa Wing Nuts