Shop All Wing Nuts
Elesa
Wing Nut, M5, Brass, Matte, 24 mm Ht, 47 mm Max Wing Span
Mfr # EWN-B
Zoro # G2298157
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Brass
- Finish Matte
- Overall Height 24 mm
- Maximum Wing Span 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M5 |
Overall Height | 24 mm |
Base Diameter | 13.5 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 47 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.48 B-M5-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 7/16"-20 Thread Size, Steel (BTI-ALS4T-720-200/B)
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1207)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- PRECISION BRAND Arbor Shim, 0.0200x2 ID, Yellow, Pk10 (44865)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- PEERLESS HARDWARE MFG Wing Nut, 5/8"-11, Ductile Iron, Plain (0-II-864-M7-)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWS)
- Elesa Wing Nuts