Shop All Wing Nuts
Elesa
Wing Nut, M5, Brass, Matte, 16.5 mm Ht, 32 mm Max Wing Span
Mfr # CWN-B
Zoro # G2347120
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Brass
- Finish Matte
- Overall Height 16.5 mm
- Maximum Wing Span 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M5 |
Overall Height | 16.5 mm |
Base Diameter | 12 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 32 mm |
System of Measurement | Metric |
Description
Brass boss, threaded blind hole, CWN.32 B-M5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0125)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ZORO SELECT Wing Nut, 5/16", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3114NWA)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK (WN5X01000-005P1)
- Elesa Wing Nuts